Shop All Cable Support Grips
Woodhead
SS125-U LACE SINGLE EYE
Mfr # 35169
Zoro # G0360054
product price: $66.49
/ea
Sold in multiples of 2 for $132.98
$132.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.406m (16.00")
- CSA LR32159
- Cable Diameter 31.75-37.85mm (1.250-1.490")
- Body Style Straight
- Material - Grip Non-magnetic Tin Bronze Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 35169
- Zoro # G0360054
- UPC # 78678835169
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Mesh Length | 0.406m (16.00") |
Cable Diameter | 31.75-37.85mm (1.250-1.490") |
Bale Length | 0.254m (10.00") |
Details
CSA | LR32159 |
Body Style | Straight |
Material - Grip | Non-magnetic Tin Bronze Wire |
Approximate Break Strength | 762.04kg (1680 lbs) |
Product Name | Standard Duty |
Type | Support Grip |
Eye Type | Single |
Series | 130094 |
Description
Standard Duty Support Grip, Single Eye, Split Lace, Single Weave, Cable Diameter 31.75-37.85mm (1.250-1.490"), Approximate Break Strength 762.04kg (1680 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS J-Load Media Outlet, 20A 125V Tamper Resistant Receptacle, 2-Port, Decorator Frame, Black (RJ62BKTR)
- DISCO Ylw Nyln Crimp Terminal 1/4" Stud/Ring Typ 12-10G Wire PK10 (12144PK)
- KABLE KONTROL Cable Zip Ties 9" Inch Long Extra Heavy Duty - UV Resistant Nylon - 250 Lbs Tensile Strength - 100 pc Pack (CT102)
- SQUARE D Kit, Pushbutton, On/Off (9999SA10)
- REMKE Cord Grip, ISO Thread, M40, 1.125-1.250 (RSM-40420)
- BRYANT Bus Drop Support Grips, Single Eye, Split Mesh, Rod Closing, Galvanized Steel, 0.85-1.00" (BDS85U)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 9 in. Eye (02403017)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02216009 (02216009)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, Rod Closing, SS (02403014)
- REMKE Cord Grip, Spiral, Blk, .19-.35, PG13.5 (RF13AR-BK)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 1400 lb, 8 in (073041281)
- Woodhead Cable Support Grips