Shop All Cable Support Grips
Woodhead
SS125-OF LACE OFFSET EYE
Mfr # 35199
Zoro # G0360894
product price: $70.15
/ea
Sold in multiples of 2 for $140.30
$140.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.406m (16.00")
- Cable Diameter 31.75-37.85mm (1.250-1.490")
- CSA LR32159
- Material - Grip Non-magnetic Tin Bronze Wire
- Body Style Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 35199
- Zoro # G0360894
- UPC # 78678835199
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Mesh Length | 0.406m (16.00") |
Cable Diameter | 31.75-37.85mm (1.250-1.490") |
Bale Length | 0.127m (5.00") |
Details
CSA | LR32159 |
Material - Grip | Non-magnetic Tin Bronze Wire |
Body Style | Straight |
Approximate Break Strength | 762.04kg (1680 lbs) |
Description
Standard Duty Support Grip, Offset Eye, Split Lace, Single Weave, Cable Diameter 31.75-37.85mm (1.250-1.490"), Approximate Break Strength 762.04kg (1680 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Indicator Light, Yellow, 12VDC (24M061)
- WIEGMANN Back Panel, NOVAL Accessory, Fiberglass (HW-MP1008FGWW)
- DWYER INSTRUMENTS Timer Controller, Final Assy Dct 1006 (DCT1006)
- EATON Cutler-Hammer Non-Illum Push Button Operator, Yellow (10250T174)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02401019 (02401019)
- BRYANT Bus Drop Support Grips, Single Eye, Split Mesh, Rod Closing, Galvanized Steel, 0.56-0.73" (BDS56U)
- REMKE Cord Grip, Gry, Polyamide, PG16, .39-.55 (RD16AA-GY)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 350 lb. (073041276)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .70-.85 (BD-070-SE)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, 15 in. Mesh, 1610 lb. (02401018)
- ECLIPSE TOOLS Mini Eye (902-476)
- Woodhead Cord Grips