Shop All Cable Support Grips
Woodhead
SS100-UU LACE DOUBLE EYE
Mfr # 35138
Zoro # G0356493
product price: $70.99
/ea
Sold in multiples of 2 for $141.98
$141.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.38m (15.00")
- Cable Diameter 25.40-31.50mm (1.000-1.240")
- CSA LR32159
- Approximate Break Strength 870.90kg (1920 lbs)
- Material - Grip Non-magnetic Tin Bronze Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 35138
- Zoro # G0356493
- UPC # 78678835138
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Mesh Length | 0.38m (15.00") |
Cable Diameter | 25.40-31.50mm (1.000-1.240") |
Bale Length | 0.127m (5.00") |
Details
CSA | LR32159 |
Approximate Break Strength | 870.90kg (1920 lbs) |
Material - Grip | Non-magnetic Tin Bronze Wire |
Body Style | Straight |
Product Name | Standard Duty |
Series | 130094 |
Eye Type | Double |
Type | Support Grip |
Description
Standard Duty Support Grip, Double Eye, Split Lace, Single Weave, Cable Diameter 25.40-31.50mm (1.000-1.240"), Approximate Break Strength 870.90kg (1920 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 15.5 cu in, Ceiling Box, Steel, Octagon (8325)
- SIEMENS Pilot Light Complete, Round Shape, Yellow (3SU1102-6AA30-1AA0)
- SOUTHWIRE 12 AWG 2 Conductor Stranded Metal Clad 600V 100 ft. SLVR (69114723)
- PECO Occupancy Sensor, Window Switch, White, - (SE200-002)
- BRYANT Bus Drop Support Grips, Single Eye, Split Mesh, Rod Closing, Galvanized Steel, 0.85-1.00" (BDS85U)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.75 to 0.99in (02202015)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 13 in. Mesh (02201015)
- REMKE Cord Grip, Valox, 3/4" NPT, .438-.500 (RSPV-208)
- REMKE I Grip, Cable Range .73-.85, I-073 (7310-004R)
- BRYANT Deluxe Cord Grip, Straight Male, .875-1.000", 1" With Mesh (DC871)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 1/2 In. (074093402)
- Woodhead Cord Grips