Shop All Cable Support Grips
Woodhead
SS100-OF LACE OFFSET EYE
Mfr # 35198
Zoro # G0346133
product price: $64.15
/ea
Sold in multiples of 2 for $128.30
$128.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.38m (15.00")
- Body Style Straight
- Material - Grip Non-magnetic Tin Bronze Wire
- Cable Diameter 25.40-31.50mm (1.000-1.240")
- Bale Length 0.127m (5.00")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 35198
- Zoro # G0346133
- UPC # 78678835198
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Mesh Length | 0.38m (15.00") |
Cable Diameter | 25.40-31.50mm (1.000-1.240") |
Bale Length | 0.127m (5.00") |
Details
Body Style | Straight |
Material - Grip | Non-magnetic Tin Bronze Wire |
Approximate Break Strength | 762.04kg (1680 lbs) |
CSA | LR32159 |
Type | Support Grip |
Eye Type | Offset |
Product Name | Standard Duty |
Series | 130094 |
Description
Standard Duty Support Grip, Offset Eye, Split Lace, Single Weave, Cable Diameter 25.40-31.50mm (1.000-1.240"), Approximate Break Strength 762.04kg (1680 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Insulated Multitap Connector, 2.64 In. L (1PLD2502)
- MILWAUKEE TOOL Replacement Switch (23-66-2830)
- RACO Insulated Connector, 1-1/2 In., Straight (3516)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top (XCKL102)
- REMKE Cord Grip, Festoon Cable, 2", 1.46x.45 (RSF-6002)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.23 to 0.31in (02416001)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-1/2 in L (MHC1032)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 8-1/2 in. Mesh (02203014)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 1.00 to 1.24in (02201005)
- BRYANT Bus Drop Support Grips, Single Eye, Split Mesh, Rod Closing, Galvanized Steel, 0.32-0.43" (BDS32U)
- REMKE Cord Grip, Festoon Cable, 2", 1.77x.24 (RSF-6003)
- Woodhead Cord Grips