Shop All Cable Support Grips
Woodhead
SS100-LB LACE LOCKING BALE
Mfr # 35228
Zoro # G0357114
product price: $80.79
/ea
Free Shipping & Returns
$80.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mesh Length 0.38m (15.00")
- Cable Diameter 25.40-31.50mm (1.000-1.240")
- Material - Grip Non-magnetic Tin Bronze Wire
- Approximate Break Strength 870.90kg (1920 lbs)
- Body Style Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 35228
- Zoro # G0357114
- UPC # 78678835228
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Mesh Length | 0.38m (15.00") |
Cable Diameter | 25.40-31.50mm (1.000-1.240") |
Bale Length | 0.457m (18.00") |
Details
Material - Grip | Non-magnetic Tin Bronze Wire |
Approximate Break Strength | 870.90kg (1920 lbs) |
Body Style | Straight |
CSA | LR32159 |
Series | 130094 |
Product Name | Standard Duty |
Type | Support Grip |
Eye Type | Locking Bale |
Description
Standard Duty Support Grip, Locking Bale, Split Lace, Single Weave, Cable Diameter 25.40-31.50mm (1.000-1.240") Approximate Break Strength, Approximate Break Strength 870.90kg (1920 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, CF Class, TCF Series, Time-Delay, 10A, 600V AC, Indicating (TCF10)
- SQUARE D Control Transformer, 150 VA, Not Rated, 55 °C, 120V AC, 240/480V AC (9070TF150D1)
- REMINGTON INDUSTRIES 22 AWG 4 Conductor CMG Communication Cable, 300V, Unshielded, 50 ft Length (CMG2204-50)
- 3M Twist On Wire Connector, 22-12 AWG, PK100 (T/Y+BOX)
- REMKE Cord Grip, Festoon Cable, 1-1/2", 1.13x.22 (RSF-5004)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 022291000 (022291000)
- REMKE Cord Grip, SS, 1/2" NPT, .250-.312 (RSSS-105)
- BRYANT Wire and Cable Management, Support Grip, Single Eye, Closed Mesh, Tin-Coated Bronze, 1.25-1.49" (SPC125U)
- REMKE Cord Grip, Gray, Polyamide 1/2", .39-.55 (RD29NR-GY)
- REMKE Cord Grip, Steel, 1-1/4" NPT, 1.125-1.250 (RSRS-420)
- REMKE Cord Grip, SS, 1/2" NPT, .562-.625 (RSSS-110)
- Woodhead Cord Grips