Shop All Cable Support Grips
Woodhead
SS075-UU LACE DOUBLE EYE
Mfr # 35137
Zoro # G0357866
product price: $66.65
/ea
Sold in multiples of 2 for $133.30
$133.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.356m (14.00")
- Cable Diameter 19.05-25.15mm (.750-.990")
- Bale Length 0.102m (4.00")
- CSA LR32159
- Body Style Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 35137
- Zoro # G0357866
- UPC # 78678835137
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Mesh Length | 0.356m (14.00") |
Cable Diameter | 19.05-25.15mm (.750-.990") |
Bale Length | 0.102m (4.00") |
Details
CSA | LR32159 |
Body Style | Straight |
Approximate Break Strength | 598.74kg (1320 lbs) |
Material - Grip | Non-magnetic Tin Bronze Wire |
Description
Standard Duty Support Grip, Double Eye, Split Lace, Single Weave, Cable Diameter 19.05-25.15mm (.750-.990"), Approximate Break Strength 598.74kg (1320 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON General Purpose Relay, 12V DC Coil Volts, Octal, 8 Pin, DPDT (1EGY3)
- PANDUIT Quick Splice, 12, 14 Awg, PK25 (EQSP10-18D-Q)
- PANDUIT Cable Tie, 28.3"L, Nylon, Black, PK100 (PRT8EH-C0)
- IFM Proximity Sensor, Capacitive, 12mm, NO/NC (KG0016)
- REMKE Cord Grip, Festoon Cable, 2", 1.77x.24 (RSF-6003)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 1610 lb. (02403019)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 1020 lb. (02401015)
- REMKE I Grip, Cable Range .73-.85, I-073 (7310-004R)
- REMKE Safety Spring, Bus Drop, 40 lb., Zinc Pltd (203-02-001)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 9 in. Eye (02403017)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-1/8 in L (MHC1022)
- Woodhead Cord Grips