Shop All Cable Support Grips
Woodhead
SS075-LB LACE LOCKING BALE
Mfr # 35227
Zoro # G0354488
product price: $70.35
/ea
Sold in multiples of 2 for $140.70
$140.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.356m (14.00")
- Bale Length 0.457m (18.00")
- Body Style Straight
- Material - Grip Non-magnetic Tin Bronze Wire
- Cable Diameter 19.05-25.15mm (.750-.990")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 35227
- Zoro # G0354488
- UPC # 78678835227
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Mesh Length | 0.356m (14.00") |
Bale Length | 0.457m (18.00") |
Cable Diameter | 19.05-25.15mm (.750-.990") |
Details
Body Style | Straight |
Material - Grip | Non-magnetic Tin Bronze Wire |
CSA | LR32159 |
Approximate Break Strength | 598.74kg (1320 lbs) |
Description
Standard Duty Support Grip, Locking Bale, Split Lace, Single Weave, Cable Diameter 19.05-25.15mm (.750-.990"), Approximate Break Strength 598.74kg (1320 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Proximity Sensor, Inductive, N.C., 10mm (II0096)
- IFM Proximity Sensor, Capacitive, 15mm, NPN (KI5208)
- BOX ENCLOSURES Polycarbonate Enclosure, 3.35 in H, 2.16 in D, NEMA 4X (BEN-20PCBK)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 10' Long - White (HS357-S10-WHITE)
- REMKE Cord Grip, Blk, Polyamide, PG29, .70-.98 (RD29AA-BK)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 1/2 In. (074093402)
- REMKE Cord Grip, Gray, Polyamide 1/2", .27-.47 (RD09NR-BK)
- REMKE Cord Grip, Festoon Cable, 2", 1.75x.625 (RSF-6009)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-5/8 in L (MHC1032CR)
- ECLIPSE TOOLS Mini Eye (902-476)
- REMKE Cord Grip, Valox, 1/2" NPT, .188-.250 (RSPV-104)
- Woodhead Cord Grips