Shop All Cable Support Grips
Woodhead
SS062-UU LACE DOUBLE EYE
Mfr # 35136
Zoro # G0357428
Sold in multiples of 2 for $136.50
$136.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.279m (11.00")
- Cable Diameter 15.88-19.05mm (.625-.750")
- Body Style Straight
- CSA LR32159
- Approximate Break Strength 521.63kg (1150 lbs)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 35136
- Zoro # G0357428
- UPC # 78678835136
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Mesh Length | 0.279m (11.00") |
Cable Diameter | 15.88-19.05mm (.625-.750") |
Bale Length | 0.102m (4.00") |
Details
Body Style | Straight |
CSA | LR32159 |
Approximate Break Strength | 521.63kg (1150 lbs) |
Material - Grip | Non-magnetic Tin Bronze Wire |
Description
Standard Duty Support Grip, Double Eye, Split Lace, Single Weave, Cable Diameter 15.88-19.05mm (.625-.750"), Approximate Break Strength 521.63kg (1150 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, QO, 42 Spaces, 225A, 120/240V, Convertible, Main Circuit Breaker, 3 Phase (QO342MQ225RB)
- LISLE ADAPTER 32MM F/43300 (LI43380)
- HUBBELL 50A Flanged Inlet Single Receptacle 3P 4W 125/250V (HBL6375S)
- ZORO SELECT Ferrule, Copper, 0.41 in L, PK100 (797V08)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.63 to 0.74in (02401014)
- REMKE Cord Grip, ISO Thread, M40, .688-.812 (RSM-40413)
- REMKE Cord Grip, ISO Thread, M20, .188-.250 (RSM-20104)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 1.50 to 1.74in (02203007)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 12 in. Eye (02201019)
- REMKE Cord Grip, SS, 2-1/2" NPT, 2.062-2.188 (RSSS-735)
- BRYANT Deluxe Cord Grip, Straight Male, .625-.750", 3/4" With Mesh (DC6234)
- Woodhead Cord Grips