Shop All Cable Support Grips
Woodhead
SS062-U LACE SINGLE EYE
Mfr # 35166
Zoro # G0358575
Sold in multiples of 2 for $118.98
$118.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.279m (11.00")
- Approximate Break Strength 435.45kg (960 lbs)
- Bale Length 0.203m (8.00")
- Body Style Straight
- CSA LR32159
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 35166
- Zoro # G0358575
- UPC # 78678835166
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Mesh Length | 0.279m (11.00") |
Bale Length | 0.203m (8.00") |
Cable Diameter | 15.88-19.05mm (.625-.750") |
Details
Approximate Break Strength | 435.45kg (960 lbs) |
Body Style | Straight |
CSA | LR32159 |
Material - Grip | Non-magnetic Tin Bronze Wire |
Description
Standard Duty Support Grip, Single Eye, Split Lace, Single Weave, Cable Diameter 15.88-19.05mm (.625-.750"), Approximate Break Strength 435.45kg (960 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Ring, Funnel, Nylon, 22-18 Awg, #10, PK100 (PNF18-10R-C)
- ABB Cable Connector, 2 In, Straight (TCF200-186AL)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 3-1/2 in H, 2-3/4 in D (E1PB)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 14 Pin, 4PDT (792XDX3C-24A)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip (02406012)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .41-.56 (BD-041-SE)
- BRYANT Wide Range Strain Relief, Bus Drop Grip, .43-.54", 1/2", Steel (BDSR43)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 1 In. (074093404)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (07401035)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.50 to 0.62in (02203013)
- REMKE Cord Grip, Gray, Polyamide, 1", .70-.98 (RD21NR-BK)
- Woodhead Cable Support Grips