Shop All Cable Support Grips
Woodhead
SS062-OF LACE OFFSET EYE
Mfr # 35196
Zoro # G0359765
product price: $65.45
/ea
Sold in multiples of 2 for $130.90
$130.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.279m (11.00")
- Material - Grip Non-magnetic Tin Bronze Wire
- Cable Diameter 15.88-19.05mm (.625-.750")
- Approximate Break Strength 435.45kg (960 lbs)
- Bale Length 0.102m (4.00")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 35196
- Zoro # G0359765
- UPC # 78678835196
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Mesh Length | 0.279m (11.00") |
Cable Diameter | 15.88-19.05mm (.625-.750") |
Bale Length | 0.102m (4.00") |
Details
Material - Grip | Non-magnetic Tin Bronze Wire |
Approximate Break Strength | 435.45kg (960 lbs) |
Body Style | Straight |
CSA | LR32159 |
Type | Support Grip |
Product Name | Standard Duty |
Eye Type | Offset |
Series | 130094 |
Description
Standard Duty Support Grip, Offset Eye, Split Lace, Single Weave, Cable Diameter 15.88-19.05mm (.625-.750"), Approximate Break Strength 435.45kg (960 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON PowerPack, ForUsewithOccupancySensors, Blk (PP-DV)
- MONOPRICE Datacom Jack, RJ11/RJ12, Tooless, White (7288)
- REMKE Cord Grip, PG21 Thread, .625-.750 (RPG-21312)
- HONEYWELL Pressure Switch, 1/8-27 in MNPT, SPST-NO, 14 to 24 psi, Standard Action (76052-B00000150-01)
- ERICSON EGRP DUP CG 90D CBL 1.25 1-1/4NPT (DCG-125-F5-90)
- REMKE Cord Grip, Flat Cable, 2", 2 Holes, 1.65x.22 (RSF-6006)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Closed Mesh, 1610 lb. (02201018)
- HUBBELL WIRING DEVICE-KELLEMS Single Eye Support Grip .50-.62 Ss (02402013)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 10 in. Eye (02403018)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02206001 (02206001)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.44 to 1.56 in. (074011254)
- Woodhead Cable Support Grips