Shop All Cable Support Grips
Woodhead
SS050-U LACE SINGLE EYE
Mfr # 35165
Zoro # G0358085
product price: $50.29
/ea
Sold in multiples of 2 for $100.58
$100.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.279m (11.00")
- CSA LR32159
- Approximate Break Strength 349.27kg (770 lbs)
- Material - Grip Non-magnetic Tin Bronze Wire
- Bale Length 0.178m (7.00")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 35165
- Zoro # G0358085
- UPC # 78678835165
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Mesh Length | 0.279m (11.00") |
Bale Length | 0.178m (7.00") |
Cable Diameter | 12.70-15.49mm (.500-.610") |
Details
CSA | LR32159 |
Approximate Break Strength | 349.27kg (770 lbs) |
Material - Grip | Non-magnetic Tin Bronze Wire |
Body Style | Straight |
Eye Type | Single |
Series | 130094 |
Type | Support Grip |
Product Name | Standard Duty |
Description
Standard Duty Support Grip, Single Eye, Split Lace, Single Weave, Cable Diameter 12.70-15.49mm (.500-.610"), Approximate Break Strength 349.27kg (770 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 4A, 600V AC, Non-Indicating (KLDR004)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Light Almond (HBL8300HLA)
- CAROL Comm Cable, Shielded, 22/3, 500 Ft. (C2526A.18.10)
- ATC 7680 Series Mini Self-Contained Photoelectric Sensor (7683AR04F22RX)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Safety Spring, 500 lb., 3/4 In. (20302001)
- REMKE Cord Grip, Spiral, Blk, .11-.28, PG11 (RF11AR-BK)
- REMKE Cord Grip, Festoon Cable, 1", .89x.29 (RSF-3003)
- BRYANT Bus Drop Support Grips, Single Eye, Split Mesh, Rod Closing, Galvanized Steel, 0.73-0.85" (BDS73U)
- REMKE Cord Grip, Gray, Polyamide 1/2", .39-.55 (RD29NR-GY)
- REMKE Cord Grip, SS, 1/2" NPT, .250-.312 (RSSS-105)
- REMKE Cord Grip, ISO Thread, M40, .688-.812 (RSM-40413)
- Woodhead Cable Support Grips