Shop All Cable Support Grips
Woodhead
SS050-LB LACE LOCKING BALE
Mfr # 35225
Zoro # G0358094
product price: $63.65
/ea
Sold in multiples of 2 for $127.30
$127.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.279m (11.00")
- Approximate Break Strength 349.27kg (770 lbs)
- Bale Length 0.457m (18.00")
- Body Style Straight
- Material - Grip Non-magnetic Tin Bronze Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 35225
- Zoro # G0358094
- UPC # 78678835225
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Mesh Length | 0.279m (11.00") |
Bale Length | 0.457m (18.00") |
Cable Diameter | 12.70-15.49mm (.500-.610") |
Details
Approximate Break Strength | 349.27kg (770 lbs) |
Body Style | Straight |
Material - Grip | Non-magnetic Tin Bronze Wire |
CSA | LR32159 |
Series | 130094 |
Product Name | Standard Duty |
Type | Support Grip |
Eye Type | Locking Bale |
Description
Standard Duty Support Grip, Locking Bale, Split Lace, Single Weave, Cable Diameter 12.70-15.49mm (.500-.610"), Approximate Break Strength 349.27kg (770 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRYDOM Solid State Relay, 90 to 250VAC, 10A (CL240A10RC)
- LEVITON Recept, Red, 20 A, GFCI, 2P3W, Back; Side, 1PK (GFNT2-HGR)
- CALBRITE Strut Channel, 7/8" W, 10 ft. L, Silver (S65810ST78)
- TECHFLEX Sleeving, 0.630 In., 10 ft., Black (FGN0.63BK10)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, Closed Mesh (02201003)
- REMKE Cord Grip, Flat Cable, 1-1/4", 1.37x.25 (RSF-4002)
- HALEX 2-1/4 Heavy Duty Wireholder (60222)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 1000 lb. (073041279)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 1/2 In. (074093402)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, Male (07310001)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 13 in. Mesh (02201015)
- Woodhead Cable Support Grips