Shop All Cable Support Grips
Woodhead
SRK200-1 SLACK SPLIT ROD
Mfr # 36147
Zoro # G0353063
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.508m (20.00")
- CSA LR32159
- Approximate Break Strength 3311.22kg (7300 lbs)
- Material - Grip Galvanized Steel
- Cable Diameter 50.80-63.25mm (2.000-2.490")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 36147
- Zoro # G0353063
- UPC # 78678836147
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Mesh Length | 0.508m (20.00") |
Cable Diameter | 50.80-63.25mm (2.000-2.490") |
Details
CSA | LR32159 |
Approximate Break Strength | 3311.22kg (7300 lbs) |
Material - Grip | Galvanized Steel |
Body Style | Straight |
Eye Type | Offset |
Product Name | Medium Duty |
Type | Pulling Grip |
Series | 130095 |
Description
Medium Duty Wire Mesh Slack Grip Cable, Split Rod, Single Weave, Offset Eye, Medium Mesh Length 0.508m (20.00"), Approximate Break Strength 4173.05kg (9200 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRYANT USB Duplex Receptacle, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, 1) 5A "C" USB and "A" Ports, White (USBB15AC5W)
- SIEMENS Push Button Cap, Operator 0.94" dia. Size (3SU1901-0FT50-0AA0)
- ZORO SELECT 10 AWG 3 Conductor Portable Cord 300V 250 ft. YL (2TYL4)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 5V DC, 15W, 3A, Panel (SLS050301T)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Closed Mesh, 1610 lb. (02201018)
- REMKE Bus Drop Grip, Sngle Eye, Wde Rng, .82-1.00 (7304-006R)
- BRYANT Bus Drop Safety Springs, 0.75" DIA, 8.25" L, 40 Lbs (S40)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 3100 lb. (02201045)
- REMKE Bus Drop Grip, Single Eye, Wide Rng, .30-43 (7304-002R)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip (02403013)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.29 to 0.37in (02416002)
- Woodhead Cord Grips