Shop All Cable Support Grips
Woodhead
SRK150-1 SLACK SPLIT ROD
Mfr # 36145
Zoro # G0350236
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.406m (16.00")
- CSA LR32159
- Material - Grip Galvanized Steel
- Cable Diameter 38.10-44.20mm (1.500-1.740")
- Approximate Break Strength 2630.84kg (5800 lbs)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 36145
- Zoro # G0350236
- UPC # 78678836145
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Mesh Length | 0.406m (16.00") |
Cable Diameter | 38.10-44.20mm (1.500-1.740") |
Details
CSA | LR32159 |
Material - Grip | Galvanized Steel |
Approximate Break Strength | 2630.84kg (5800 lbs) |
Body Style | Straight |
Description
Medium Duty Wire Mesh Slack Grip Cable, Split Rod, Single Weave, Offset Eye, Medium Mesh Length 0.406m (16.00"), Approximate Break Strength 2630.84kg (5800 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 11 Pin, 3PDT (783XCXM4L-120A)
- PANDUIT 18-14 AWG Nylon Fork Terminal #6 Stud PK100 (PN14-6F-C)
- EATON Molded Case Circuit Breaker, HMCP Series 15A, 3 Pole, 600V AC (HMCPE015E0C)
- BAYCO 30 ft. 14/3 Retractable Cord Reel 3 Outlets 120VAC Voltage (SL-801)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Flexible Eye, 0.25-0.49 In (03302044)
- REMKE Cord Grip, ISO Thread, M40, .568-.688 (RSM-40411)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip (02403013)
- REMKE Cord Grip, ISO Thread, M20, .312-.375 (RSM-20106)
- REMKE Cord Grip, ISO Thread, M32, .875-1.00 (RSM-32316)
- REMKE Cord Grip, Flat Cable, 1-1/4", 1.37x.25 (RSF-4002)
- ECLIPSE TOOLS Mini Eye (902-476)
- Woodhead Cable Support Grips