Shop All Cable Support Grips
Woodhead
SRK125-1 SLACK SPLIT ROD
Mfr # 36144
Zoro # G0356938
product price: $95.99
/ea
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.356m (14.00")
- CSA LR32159
- Cable Diameter 31.75-37.85mm (1.250-1.490")
- Material - Grip Galvanized Steel
- Approximate Break Strength 2585.48kg (5700 lbs)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 36144
- Zoro # G0356938
- UPC # 78678836144
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Mesh Length | 0.356m (14.00") |
Cable Diameter | 31.75-37.85mm (1.250-1.490") |
Details
CSA | LR32159 |
Material - Grip | Galvanized Steel |
Approximate Break Strength | 2585.48kg (5700 lbs) |
Body Style | Straight |
Type | Pulling Grip |
Series | 130095 |
Eye Type | Offset |
Product Name | Medium Duty |
Description
Medium Duty Wire Mesh Slack Grip Cable, Split Rod, Single Weave, Offset Eye, Medium Mesh Length 0.356m (14.00"), Approximate Break Strength 2585.48kg (5700 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Adapter, 1 Outlet, White (52NY45)
- ZORO SELECT Strut Chan, 3ft.L, Blk Paintd Steel, 14 ga. (FS-500 FBK 36.00)
- FASTLANE Cable Protector, Drop Over, 1 Channel, 3ft. (FL1X1.5-B)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1ABA-R63/C)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.75 to 0.99in (02202015)
- REMKE I Grip, Cable Range .32-.43, I-032 (7310-001R)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.44 to 1.56 in. (074011254)
- REMKE Cord Grip, Blk, Polyamide, M40, .86-1.26 (RD40MA)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 1610 lb. (02203005)
- REMKE Cord Grip, Steel, 3/4", .625-.750, Mesh (RSRS-212-E)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02206001 (02206001)
- Woodhead Cable Support Grips