Shop All Cable Support Grips
Woodhead
SRK100-1 SLACK SPLIT ROD
Mfr # 36143
Zoro # G0353517
product price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.305m (12.00")
- Approximate Break Strength 1859.73kg (4100 lbs)
- CSA LR32159
- Material - Grip Galvanized Steel
- Body Style Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 36143
- Zoro # G0353517
- UPC # 78678836143
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Mesh Length | 0.305m (12.00") |
Cable Diameter | 25.40-31.50mm (1.000-1.240") |
Details
Approximate Break Strength | 1859.73kg (4100 lbs) |
CSA | LR32159 |
Material - Grip | Galvanized Steel |
Body Style | Straight |
Product Name | Medium Duty |
Type | Pulling Grip |
Eye Type | Offset |
Series | 130095 |
Description
Medium Duty Wire Mesh Slack Grip Cable, Split Rod, Single Weave, Offset Eye, Medium Mesh Length 0.305m (12.00"), Approximate Break Strength 1859.73kg (4100 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 30 Spaces, 225A, 120/240V, Convertible Main Lug, 3 Phase (NQ430L2C)
- HAMMOND 1 hole, 22.5mm, Pushbutton Enclosureosure, Polycarbonate (1554MPB1)
- RACO Conduit Outlet Body, 8.5 cu. in. Cap. (UCB050)
- NVENT CADDY Bridle Ring, Steel, Electrogalvanized (2BRT12)
- REMKE Cord Grip, Flat Cable, 1-1/2", 1.24x.24 (RSF-5003)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-1/8 in L (MHC1022)
- REMKE Cord Grip, Steel, 1-1/4" NPT, 1.00-1.125 (RSRS-418)
- REMKE Cord Grip, Festoon Cable, 2", 1.77x.24 (RSF-6003)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 750 lb. (02201038)
- REMKE Cord Grip, Steel, 1" NPT, .875-1.00 (RSRS-316)
- REMKE Cord Grip, Valox, 3/8" NPT, .188-.250 (RSPV-004)
- Woodhead Cord Grips