Shop All Cable Support Grips
Woodhead
SRK075-1 SLACK SPLIT ROD
Mfr # 36142
Zoro # G0350367
product price: $76.89
/ea
Free Shipping & Returns
$76.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.279m (11.00")
- Approximate Break Strength 1360.78kg (3000 lbs)
- Cable Diameter 19.05-25.15mm (.750-.990")
- CSA LR32159
- Material - Grip Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 36142
- Zoro # G0350367
- UPC # 78678836142
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Mesh Length | 0.279m (11.00") |
Cable Diameter | 19.05-25.15mm (.750-.990") |
Details
Approximate Break Strength | 1360.78kg (3000 lbs) |
CSA | LR32159 |
Material - Grip | Galvanized Steel |
Body Style | Straight |
Type | Pulling Grip |
Series | 130095 |
Eye Type | Offset |
Product Name | Medium Duty |
Description
Medium Duty Wire Mesh Slack Grip Cable, Split Rod, Single Weave, Offset Eye, Medium Mesh Length 0.279m (11.00"), Approximate Break Strength 816.47kg (1800 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE APVA 2 in. W X 1.5 in. L Steel Angle (APVA21)
- AUTONICS Photoelectric Sensor, Rectangl, Reflective (BEN3M-PDT)
- TELEMECANIQUE SENSORS Limit Switch, Roller Lever, Rotary, 1NC/1NO, 6A @ 240V AC, Actuator Location: Side (XCMD2115L1)
- EATON BUSSMANN Time Delay UL Class CC Fuse, 15A, LP-CC Series, 600V AC, 150V DC, 1 1/2 in L x 13/32 in dia (LP-CC-15)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 10 in. Eye (02403018)
- BRYANT Bus Drop Safety Springs, 1" DIA, 8.25" L, 80 Lbs (S80)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 1400 lb, 8 in (073041281)
- BRYANT Bus Drop Support Grips, Single Eye, Split Mesh, Rod Closing, Galvanized Steel, 1.00-1.25" (BDS100U)
- ERICSON E-GRP CBL DIA .62 - .75 3/4" NPT O/D (CG-75-F3)
- REMKE Cord Grip, SS, 2" NPT, 1.438-1.562 Size 6 (RSSS-625)
- REMKE Cord Grip, ISO, M32, .875-1.00, Mesh (RSM-32316-E)
- Woodhead Cord Grips