Shop All Cable Support Grips
Woodhead
SRK062-1 SLACK SPLIT ROD
Mfr # 36141
Zoro # G0355486
product price: $82.65
/ea
Sold in multiples of 2 for $165.30
Free Shipping & Returns
$165.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.229m (9.00")
- Cable Diameter 15.88-19.05mm (.625-.750")
- CSA LR32159
- Body Style Straight
- Approximate Break Strength 861.83kg (1900 lbs)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 36141
- Zoro # G0355486
- UPC # 78678836141
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Mesh Length | 0.229m (9.00") |
Cable Diameter | 15.88-19.05mm (.625-.750") |
Details
CSA | LR32159 |
Body Style | Straight |
Approximate Break Strength | 861.83kg (1900 lbs) |
Material - Grip | Galvanized Steel |
Eye Type | Offset |
Type | Pulling Grip |
Series | 130095 |
Product Name | Medium Duty |
Description
Medium Duty Wire Mesh Slack Grip Cable, Split Rod, Single Weave, Offset Eye, Medium Mesh Length 0.229m (9.00"), Approximate Break Strength 861.83kg (1900 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO CS504-25 EEL 50A 125V/250V Shore Power Cordset - 25' - Yellow (CS504-25)
- MERSEN Open Fuse Block, H; K5 UL Class, 3 Poles, 60A Amp Range, 600V AC/DC Volt Rating (60603)
- OMRON Industrial Snap Action Switch, Hinge Roller, Lever, Short Actuator, SPDT (Z-15GW22)
- POWER FIRST Cable Protector, Hinged, 5 Channels, 3 ft. (GG5X125GRYYPOW2)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02401039 (02401039)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 8-1/2 in. Mesh (02203014)
- REMKE Cord Grip, SS, 3/4" NPT, .500-.562 (RSSS-209)
- REMKE Cord Grip, ISO, M20, .500-.562, Mesh (RSM-20109-E)
- REMKE Cord Grip, ISO Thread, M20, .188-.250 (RSM-20104)
- REMKE I Grip, Cable Range .73-.85, I-073 (7310-004R)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 1500 lb. (073041282)
- Woodhead Cable Support Grips