Shop All Cable Support Grips
Woodhead
SRK050-1 SLACK SPLIT ROD
Mfr # 36140
Zoro # G0356082
product price: $77.95
/ea
Sold in multiples of 2 for $155.90
Free Shipping & Returns
$155.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mesh Length 0.178m (7.00")
- Approximate Break Strength 816.47kg (1800 lbs)
- Material - Grip Galvanized Steel
- Body Style Straight
- CSA LR32159
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 36140
- Zoro # G0356082
- UPC # 78678836140
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Mesh Length | 0.178m (7.00") |
Cable Diameter | 12.70-15.49mm (.500-.610") |
Details
Approximate Break Strength | 816.47kg (1800 lbs) |
Material - Grip | Galvanized Steel |
Body Style | Straight |
CSA | LR32159 |
Eye Type | Offset |
Type | Pulling Grip |
Product Name | Medium Duty |
Series | 130095 |
Description
Medium Duty Wire Mesh Slack Grip Cable, Split Rod, Single Weave, Offset Eye, Medium Mesh Length 0.178m (7.00"), Approximate Break Strength 816.47kg (1800 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Semiconductor Fuse, A50QS Series, Fast-Acting, 125A, 500V AC, Non-Indicating (A50QS125-4)
- SQUARE D Min Pwr Dist Block, 115A, 3P, 14-2 AWG, 600V (9080LBA361104)
- UNISTRUT INTERNATIONAL Unistrut 1-5/8" 90° Fitting P1499eg, 1 Hole, 1 Slot, Electro-Galvanized, 6-7/8" (P1499EG)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 8A, 1 Pole, 240/415V AC, C Curve (M9F42108)
- REMKE Cord Grip, SS, 3/4" NPT, .625-.750, Mesh (RSSS-212-E)
- REMKE Bus Drop Grip, Sngle Eye, Wide Rng, .53-.73 (7304-004R)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 15 in. Mesh (02203041)
- REMKE Cord Grip, ISO Thread, M16, .125-.188 (RSM-161003)
- REMKE Cord Grip, SS, 1/2" NPT, .375-.438, Mesh (RSSS-107-E)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .41-.56 (BD-041-SE)
- HUBBELL WIRING DEVICE-KELLEMS Ld Sgl Eye Serv Drp, .41-.50, Ss, Cls (02416004)
- Woodhead Cord Grips