Shop All Cable Support Grips
Woodhead
SR350-UU DOUBLE U EYE
Mfr # 35280
Zoro # G0349807
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.711m (28.00")
- Material - Grip Non-magnetic Tin Bronze Wire
- Body Style Straight
- CSA LR32159
- Approximate Break Strength 2394.97kg (5280 lbs)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 35280
- Zoro # G0349807
- UPC # 78678835280
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Mesh Length | 0.711m (28.00") |
Bale Length | 0.203m (8.00") |
Cable Diameter | 88.90-101.35mm (3.500-3.990") |
Details
Material - Grip | Non-magnetic Tin Bronze Wire |
Body Style | Straight |
CSA | LR32159 |
Approximate Break Strength | 2394.97kg (5280 lbs) |
Eye Type | Double |
Type | Support Grip |
Product Name | Standard Duty |
Series | 130094 |
Description
Standard Duty Support Grip, Double "U" Eye, Split Rod, Single Weave, Cable Diameter 88.90-101.35m (3.500-3.990"), Approximate Break Strength 2394.97kg (5280 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Male Disconnect, Red, 22-16AWG, PK100 (24C846)
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-200-50-BK)
- REMKE Cord Grip, Steel, 1-1/4" NPT, 1.00-1.125 (RSRS-418)
- LINEMASTER Heavy Duty Foot Switch, Momentary Action (531-SWHOX)
- REMKE Cord Grip, Valox, 1/2" NPT, .375-.438 (RSPV-107)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 2150 lb. (02203020)
- REMKE Cord Grip, Flat Cable, 1-1/2", 1.37x.25 (RSF-5002)
- ERICSON E-GRP DLX CBL DIA .62 - .75 3/4" NPT O/D (DCG-75-F3)
- REMKE Cord Grip, Spiral, Blk, .19-.35, 1/2" (RF13NR-BK)
- REMKE Cord Grip, ISO Thread, M20, .312-.375 (RSM-20106)
- ERICSON E-GRP CBL DIA .43 - .50 1/2" NPT O/D (CG-50-F2)
- Woodhead Cable Support Grips