Shop All Cable Support Grips
Woodhead
SR200-OF ROD OFFSET EYE
Mfr # 35307
Zoro # G0351627
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.559m (22.00")
- CSA LR32159
- Material - Grip Non-magnetic Tin Bronze Wire
- Approximate Break Strength 1524.07kg (3360 lbs)
- Cable Diameter 50.80-63.25mm (2.000-2.490")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 35307
- Zoro # G0351627
- UPC # 78678835307
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Mesh Length | 0.559m (22.00") |
Cable Diameter | 50.80-63.25mm (2.000-2.490") |
Bale Length | 0.152m (6.00") |
Details
CSA | LR32159 |
Material - Grip | Non-magnetic Tin Bronze Wire |
Approximate Break Strength | 1524.07kg (3360 lbs) |
Body Style | Straight |
Product Name | Standard Duty |
Eye Type | Offset |
Type | Support Grip |
Series | 130094 |
Description
Standard Duty Support Grip, Offset Eye, Split Rod, Single Weave, Cable Diameter 50.80-63.25mm (2.000-2.490"), Approximate Break Strength 1524.07kg (3360 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Two Hole Lug Compress Connector, 4/0 AWG (24C447)
- PFLITSCH M16x1.5/BG/NPB/TPE/11.0/ST (BG216MS)
- DAYTON Limit Switch, Wobble Stick, SPDT, 15A @ 480V AC, Actuator Location: Top (12T924)
- ENM AC Hour Meter II, 6-Digit, 2.8 in, 3-Hole (T50B4)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, Rod Closing (02203017)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 23 in. Mesh (02201022)
- REMKE Cord Grip, Int Thrd, 3/4", .312-.375, Mesh (RSRF-2106-E)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 1.50 (02203043)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Safety Spring, 850 lb., 1 In. (20302002)
- REMKE Cord Grip, ISO, M32, .625-.750, Mesh (RSM-32312-E)
- HARTING Cord Connector, Body Brass, Cable OD 20 mm (19000005094)
- Woodhead Cable Support Grips