Shop All Cable Support Grips
Woodhead
SR175-U SINGLE U EYE
Mfr # 35291
Zoro # G0350376
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.508m (20.00")
- Body Style Straight
- CSA LR32159
- Material - Grip Non-magnetic Tin Bronze Wire
- Approximate Break Strength 1197.48kg (2640 lbs)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 35291
- Zoro # G0350376
- UPC # 78678835291
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Mesh Length | 0.508m (20.00") |
Cable Diameter | 44.45-50.55mm (1.750-1.990") |
Bale Length | 0.356m (14.00") |
Details
Body Style | Straight |
CSA | LR32159 |
Material - Grip | Non-magnetic Tin Bronze Wire |
Approximate Break Strength | 1197.48kg (2640 lbs) |
Eye Type | Single |
Series | 130094 |
Product Name | Standard Duty |
Type | Support Grip |
Description
Standard Duty Support Grip, Single "U" Eye, Split Rod, Single Weave, Cable Diameter 44.45-50.55mm (1.750-1.990"), Approximate Break Strength 1197.48kg (2640 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Usb Duplx Receptacle Wht (R02-T5632-0BW)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 6A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (MDA-6-R)
- SCHNEIDER ELECTRIC Push Button Control Station, 1NO/1NC, 22mm (XALD211H29H7)
- LEVITON Decora 4-Gang Smooth Plastic Rocker Decorator Wall Plate, White (005-80412-00W)
- REMKE Bus Drop Grip, Sngle Eye, Wide Rng, .53-.73 (7304-004R)
- HUBBELL WIRING DEVICE-KELLEMS Fiber Optic Cable Support Grip, Single (022291017)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.52 to 0.62in (02216006)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02206001 (02206001)
- BRYANT Deluxe Cord Grip, Straight Male, .500-.625", 3/4" With Mesh (DC5034)
- REMKE Cord Grip, Valox, 1/2" NPT, .562-.625 (RSPV-110)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips Closed Mesh .35-.44 (02217003)
- Woodhead Cable Support Grips