Shop All Cable Support Grips
Woodhead
SR175-LB ROD LOCKING BALE
Mfr # 35336
Zoro # G0387993
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.508m (20.00")
- Approximate Break Strength 1428.82kg (3150 lbs)
- Bale Length 0.457m (18.00")
- Cable Diameter 44.45-50.55mm (1.750-1.990")
- Body Style Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 35336
- Zoro # G0387993
- UPC # 78678835336
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Mesh Length | 0.508m (20.00") |
Bale Length | 0.457m (18.00") |
Cable Diameter | 44.45-50.55mm (1.750-1.990") |
Details
Approximate Break Strength | 1428.82kg (3150 lbs) |
Body Style | Straight |
CSA | LR32159 |
Material - Grip | Non-magnetic Tin Bronze Wire |
Series | 130094 |
Eye Type | Locking Bale |
Product Name | Standard Duty |
Type | Support Grip |
Description
Standard Duty Support Grip, Locking Bale Eye, Split Rod, Single Weave, Cable Diameter 44.45-50.55mm (1.750-1.990"), Approximate Break Strength 1428.82kg (3150 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Wireway, Cross, 4x4 Sq In, 16 Gauge, Steel (X0404)
- BENTLEY HARRIS ConvoShield® Chrome Finish Aluminized Tubing - 3/4" Inside Diameter - 39" long (COSHLD075)
- SCHNEIDER Easy TeSys, 3 Poles, 24 V DC, 12 A, Reversing: No (DPE12BL)
- LITTELFUSE Open Fuse Block Cover, T UL Class, 200A Amp Range, 600V AC/DC Volt Rating (LT60200FBC)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02401019 (02401019)
- REMKE Cord Grip, Flat Cable, 1-1/4", 1.37x.25 (RSF-4002)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02206001 (02206001)
- BRYANT Deluxe Cord Grip, Straight Male, .500-.625", 3/4" With Mesh (DC5034)
- BRYANT Wide Range Strain Relief, Bus Drop Grip, .43-.54", 1/2", Steel (BDSR43)
- REMKE Cord Grip, ISO Thread, M40, 1.125-1.250 (RSM-40420)
- REMKE Cord Grip, ISO Thread, M16, .312-.375 (RSM-161006)
- Woodhead Cable Support Grips