Shop All Cable Support Grips
Woodhead
SR150-UU DOUBLE U EYE
Mfr # 35275
Zoro # G0359932
Free Shipping & Returns
$89.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.457m (18.00")
- Cable Diameter 38.10-44.20mm (1.500-1.740")
- Body Style Straight
- Approximate Break Strength 870.90kg (1920 lbs)
- Material - Grip Non-magnetic Tin Bronze Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 35275
- Zoro # G0359932
- UPC # 78678835275
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Mesh Length | 0.457m (18.00") |
Cable Diameter | 38.10-44.20mm (1.500-1.740") |
Bale Length | 0.152m (6.00") |
Details
Body Style | Straight |
Approximate Break Strength | 870.90kg (1920 lbs) |
Material - Grip | Non-magnetic Tin Bronze Wire |
CSA | LR32159 |
Product Name | Standard Duty |
Eye Type | Double |
Series | 130094 |
Type | Support Grip |
Description
Standard Duty Support Grip, Double "U" Eye, Split Rod, Single Weave, Cable Diameter 38.10-44.20mm (1.500-1.740"), Approximate Break Strength 870.90kg (1920 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Load Center, CHL, 125A, Main Lug, 1 Phase (CHL125N)
- CARLON Body Conduit Pvc Type Lb 1.5In (E986HR)
- ADI PRO 8in WIRE TIES 50 LB NAT, 100PK (0E-WT850N)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO (54BB23FB)
- REMKE Cord Grip, SS, 1/2" NPT, .188-.250 (RSSS-104)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.23 to 0.31in (02416001)
- BRYANT Bus Drop Support Grips, Single Eye, Split Mesh, Rod Closing, Galvanized Steel, 1.00-1.25" (BDS100U)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips Closed Mesh .35-.44 (02217003)
- REMKE Cord Grip, ISO Thread, M16, .312-.375 (RSM-161006)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Flexible Eye, 1.25-1.49 In (03302052)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02401039 (02401039)
- Woodhead Cable Support Grips