Shop All Cable Support Grips
Woodhead
SR150-U SINGLE U EYE
Mfr # 35290
Zoro # G0349685
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.432m (17.00")
- Approximate Break Strength 762.04kg (1680 lbs)
- Bale Length 0.305m (12.00")
- Material - Grip Non-magnetic Tin Bronze Wire
- Cable Diameter 38.10-44.20mm (1.500-1.740")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 35290
- Zoro # G0349685
- UPC # 78678835290
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Mesh Length | 0.432m (17.00") |
Bale Length | 0.305m (12.00") |
Cable Diameter | 38.10-44.20mm (1.500-1.740") |
Details
Approximate Break Strength | 762.04kg (1680 lbs) |
Material - Grip | Non-magnetic Tin Bronze Wire |
CSA | LR32159 |
Body Style | Straight |
Series | 130094 |
Eye Type | Single |
Product Name | Standard Duty |
Type | Support Grip |
Description
Standard Duty Support Grip, Single "U" Eye, Split Rod, Single Weave, Cable Diameter 38.10-44.20mm (1.500-1.740"), Approximate Break Strength 762.04kg (1680 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Electrical Box, 20 cu in, Ceiling Box, 2 Gang, Polycarbonate, Round (EZ20CHR)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Black (9001SKR1BH13)
- JANDORF Toggl Switch 4A 2 Wire (61135)
- 3M Male Disconnect, Red, 22-18AWG, PK100 (MVU18-187DMX)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 450 lb. (073041277)
- ERICSON E-GRP CBL DIA .62 - .75 3/4" NPT O/D (CG-75-F3)
- REMKE Cord Grip, SS, 1/2" NPT, .562-.625, Mesh (RSSS-110-E)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-1/2 in L (MHC2022CR)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip Stainless Steel (02416003)
- REMKE Cord Grip, SS, 3/4" NPT, .625-.750, Mesh (RSSS-212-E)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 350 lb. (073041276)
- Woodhead Cord Grips