Shop All Cable Support Grips
Woodhead
SR150-OF ROD OFFSET EYE
Mfr # 35305
Zoro # G0350254
product price: $78.99
/ea
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.432m (17.00")
- Material - Grip Non-magnetic Tin Bronze Wire
- Cable Diameter 38.10-44.20mm (1.500-1.740")
- Body Style Straight
- Bale Length 0.127m (5.00")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 35305
- Zoro # G0350254
- UPC # 78678835305
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Mesh Length | 0.432m (17.00") |
Cable Diameter | 38.10-44.20mm (1.500-1.740") |
Bale Length | 0.127m (5.00") |
Details
Material - Grip | Non-magnetic Tin Bronze Wire |
Body Style | Straight |
CSA | LR32159 |
Approximate Break Strength | 762.04kg (1680 lbs) |
Series | 130094 |
Product Name | Standard Duty |
Type | Support Grip |
Eye Type | Offset |
Description
Standard Duty Support Grip, Offset Eye, Split Rod, Single Weave, Cable Diameter 38.10-44.20mm (1.500-1.740"), Approximate Break Strength 762.04kg (1680 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEMASTER Hercules - OX Shield (535-SWHOX)
- INTERMATIC Electronic Timer, 1-2-4-8-Hr, SPST, 120 V (EI220W)
- REMINGTON INDUSTRIES 14 AWG Gauge TXL Auto Stranded Hook Up Wire Kit, 100FT Lngth Each, 10 Colors, 0.103" Dia, 60V (14STRTXLKIT10COLOR100)
- TRIPP LITE Power Cord, HD, 5-15P, 5-15R, 15A, 14AWG, 1ft (P025-001)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 17 in. Mesh (02202019)
- HUBBELL WIRING DEVICE-KELLEMS Slack Grip Pulling Grip, Offset, 0.75-0.99 (03310003)
- REMKE Cord Grip, ISO, M25, .562-.625, Mesh (RSM-25210-E)
- BRYANT Wire and Cable Management, Support Grip, Single Eye, Closed Mesh, Tin-Coated Bronze, 1.50-1.74" (SPC150U)
- REMKE Safety Spring, Bus Drop, 40 lb., Zinc Pltd (203-02-001)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.52 to 0.62in (02216006)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, Rod Closing, SS (02403014)
- Woodhead Cord Grips