Shop All Cable Support Grips
Woodhead
SR125-U SINGLE U EYE
Mfr # 35289
Zoro # G0353377
product price: $89.39
/ea
Free Shipping & Returns
$89.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.406m (16.00")
- Approximate Break Strength 762.04kg (1680 lbs)
- Body Style Straight
- Cable Diameter 31.75-37.85mm (1.250-1.490")
- CSA LR32159
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 35289
- Zoro # G0353377
- UPC # 78678835289
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Mesh Length | 0.406m (16.00") |
Cable Diameter | 31.75-37.85mm (1.250-1.490") |
Bale Length | 0.254m (10.00") |
Details
Approximate Break Strength | 762.04kg (1680 lbs) |
Body Style | Straight |
CSA | LR32159 |
Material - Grip | Non-magnetic Tin Bronze Wire |
Series | 130094 |
Type | Support Grip |
Eye Type | Single |
Product Name | Standard Duty |
Description
Standard Duty Support Grip, Single "U" Eye, Split Rod, Single Weave, Cable Diameter 31.75-37.85mm (1.250-1.490"), Approximate Break Strength 762.04kg (1680 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Heavy Duty Limit Switch, Plunger, SPDT, 10A @ 600V AC, Actuator Location: Top (D4A1109N)
- UNISTRUT Unistrut RP1377EG Strut 4 Hole Splice Cleavis (3407566)
- SIEMENS Illuminated Push Button, White, 22mm, LED (3SU1102-0AB60-1FA0)
- REMINGTON INDUSTRIES Piggyback Quick Connect Terminals, PVC, 10-12 AWG Wire, Yellow, 10 Pcs (HPBDD5.5-250-10)
- REMKE Cord Grip, Valox, 1/2" NPT, .312-.375 (RSPV-106)
- REMKE Cord Grip, SS, 1" NPT, .625-.750 (RSSS-312)
- REMKE Cord Grip, Valox, 3/4" NPT, .688-.812 (RSPV-213)
- REMKE Cord Grip, SS, 1" NPT, .750-.875 (RSSS-314)
- HUBBELL WIRING DEVICE-KELLEMS Ld Sgl Eye Serv Drp, .41-.50, Ss, Cls (02416004)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 23 in. Mesh (02201022)
- REMKE Cord Grip, SS, 1-1/4" NPT, 1.00-1.125 (RSSS-418)
- Woodhead Cable Support Grips