Shop All Cable Support Grips
Woodhead
SR100-U SINGLE U EYE SPLITROD
Mfr # 35288
Zoro # G0356886
product price: $77.85
/ea
Sold in multiples of 2 for $155.70
Free Shipping & Returns
$155.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.38m (15.00")
- Body Style Straight
- Approximate Break Strength 762.04kg (1680 lbs)
- Bale Length 0.229m (9.00")
- Cable Diameter 25.40-31.50mm (1.000-1.240")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 35288
- Zoro # G0356886
- UPC # 78678835288
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Mesh Length | 0.38m (15.00") |
Bale Length | 0.229m (9.00") |
Cable Diameter | 25.40-31.50mm (1.000-1.240") |
Details
Body Style | Straight |
Approximate Break Strength | 762.04kg (1680 lbs) |
Material - Grip | Non-magnetic Tin Bronze Wire |
CSA | LR32159 |
Eye Type | Single |
Type | Support Grip |
Series | 130094 |
Product Name | Standard Duty |
Description
Standard Duty Support Grip, Single "U" Eye, Split Rod, Single Weave, Cable Diameter 25.40-31.50mm (1.000-1.240"), Approximate Break Strength 762.04kg (1680 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 10A, 3 Pole, 277/480V AC, D Curve (5SJ43108HG42)
- WHITE-RODGERS 24A05E-1 208V Electric Heat (24A05E-1)
- GAMPAK Strap Rigid 1Hole 3/4Bg3 (49901)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (9007C54C)
- BRYANT Bus Drop Support Grips, Single Eye, Split Mesh, Rod Closing, Galvanized Steel, 0.32-0.43" (BDS32U)
- REMKE Cord Grip, Flat Cable, 1-1/4", 1.19x.35 (RSF-4001)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.44 to 1.56 in. (074011254)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, 15 in. Mesh, 1610 lb. (02401018)
- REMKE Cord Grip, Steel, 1-1/4" NPT, 1.125-1.250 (RSRS-420)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Flexible Eye, 1.00-1.24 In (03302050)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 1610 lb. (02403019)
- Woodhead Cable Support Grips