Shop All Cable Support Grips
Woodhead
SR100-LB ROD LOCKING BALE
Mfr # 35333
Zoro # G0350114
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.38m (15.00")
- Body Style Straight
- Material - Grip Non-magnetic Tin Bronze Wire
- Bale Length 0.457m (18.00")
- Approximate Break Strength 870.90kg (1920 lbs)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 35333
- Zoro # G0350114
- UPC # 78678835333
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Mesh Length | 0.38m (15.00") |
Bale Length | 0.457m (18.00") |
Cable Diameter | 25.40-31.50mm (1.000-1.240") |
Details
Body Style | Straight |
Material - Grip | Non-magnetic Tin Bronze Wire |
Approximate Break Strength | 870.90kg (1920 lbs) |
CSA | LR32159 |
Type | Support Grip |
Series | 130094 |
Product Name | Standard Duty |
Eye Type | Locking Bale |
Description
Standard Duty Support Grip, Locking Bale Eye, Split Rod, Single Weave, Cable Diameter 25.40-31.50mm (1.000-1.240"), Approximate Break Strength 870.90kg (1920 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 23.6" L Extra Heavy Duty Cable Tie NAT PK 50 (36J171)
- LEVITON Plug Rubber 5-15P 15A (C20-515PR-000)
- VELVAC Butt Splice Connector, 600 V Max., PK10 (056083-10)
- TAYMAC Rigid Slb, Alum. Cover, 3/4" (RSLB075)
- REMKE Cord Grip, Spiral, Blk, .19-.35, 1/2" (RF13NR-BK)
- REMKE Cord Grip, EMC, Brass, 1, .63-.98 (BRN4E29)
- BRYANT Deluxe Cord Grip, Straight Male, .625-.750", 3/4" With Mesh (DC6234)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, Lace Closing (02202013)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 15 in. Mesh (02203041)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Flexible Eye, 0.75-0.99 In (03302048)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Closed Mesh, 1610 lb. (02201018)
- Woodhead Cord Grips