Shop All Cable Support Grips
Woodhead
SR075-OF ROD OFFSET EYE
Mfr # 35302
Zoro # G0355233
product price: $61.69
/ea
Sold in multiples of 2 for $123.38
$123.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.356m (14.00")
- Material - Grip Non-magnetic Tin Bronze Wire
- Body Style Straight
- Cable Diameter 19.05-25.15mm (.750-.990")
- Bale Length 0.102m (4.00")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 35302
- Zoro # G0355233
- UPC # 78678835302
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Mesh Length | 0.356m (14.00") |
Cable Diameter | 19.05-25.15mm (.750-.990") |
Bale Length | 0.102m (4.00") |
Details
Material - Grip | Non-magnetic Tin Bronze Wire |
Body Style | Straight |
Approximate Break Strength | 435.45kg (960 lbs) |
CSA | LR32159 |
Description
Standard Duty Support Grip, Offset Eye, Split Rod, Single Weave, Cable Diameter 19.05-25.15mm (.750-.990"), Approximate Break Strength 435.45kg (960 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02216009 (02216009)
- MERSEN Fuse, J Class, Time Delay, 3-2/10A, 600V AC, Indicating (AJT3-2/10N)
- NVENT CADDY Conduit Clip, Spring Steel (16M24SM)
- MERCOID Switch 140-250F 120/240/440V-Ac Other Temperature Sensor (DA-35-3)
- HUBBELL WIRING DEVICE-KELLEMS Ld Sgl Eye Serv Drp, .41-.50, Ss, Cls (02416004)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip (07310004)
- REMKE Cord Grip, Steel, 1-1/4" NPT, 1.00-1.125 (RSRS-418)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 14 in. Mesh (02201017)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 1.50 (02203043)
- HEYCO Cordgrip, 1.72 in., 0.62 in. Thread, 0.45 in. DIA, 0.50 in. NPT, Nylon (3231)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.75 to 0.99in (02202015)
- Woodhead Cord Grips