Shop All Cable Support Grips
Woodhead
SR062-UU DOUBLE U EYE
Mfr # 35271
Zoro # G0351645
Sold in multiples of 2 for $148.98
$148.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.279m (11.00")
- Approximate Break Strength 521.63kg (1150 lbs)
- Material - Grip Non-magnetic Tin Bronze Wire
- CSA LR32159
- Body Style Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 35271
- Zoro # G0351645
- UPC # 78678835271
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Mesh Length | 0.279m (11.00") |
Bale Length | 0.102m (4.00") |
Cable Diameter | 15.88-19.05mm (.625-.750") |
Details
Approximate Break Strength | 521.63kg (1150 lbs) |
Material - Grip | Non-magnetic Tin Bronze Wire |
CSA | LR32159 |
Body Style | Straight |
Eye Type | Double |
Series | 130094 |
Type | Support Grip |
Product Name | Standard Duty |
Description
Standard Duty Support Grip, Double "U" Eye, Split Rod, Single Weave, Cable Diameter 15.88-19.05mm (.625-.750"), Approximate Break Strength 521.63kg (1150 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHECKERS Cable Protector 45 Left, Hinged, 5 Channel (GDT5X125-L-O/B)
- KILLARK Conduit Hub, Weatherproof, 2" (WH-6)
- PANDUIT Heat Shrink Label, 1x0.34, PK1000 (H100X034H1T)
- DAYTON Solid State Relay, 3 to 32VDC, 10A (1EGJ3)
- REMKE Cord Grip, SS, 1/2" NPT, .375-.438, Mesh (RSSS-107-E)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 1610 lb. (02403019)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 9 in. Eye (02403017)
- REMKE Cord Grip, Blk, Polyamide, PG29, .70-.98 (RD29AA-BK)
- REMKE Cord Grip, Flat Cable, 1-1/2", 1.24x.24 (RSF-5003)
- REMKE Cord Grip, SS, 1" NPT, .688-.812 (RSSS-313)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 1400 lb, 8 in (073041281)
- Woodhead Cable Support Grips