Shop All Cable Support Grips
Woodhead
SR062-U SINGLE U EYE
Mfr # 35286
Zoro # G0360377
product price: $61.49
/ea
Sold in multiples of 2 for $122.98
$122.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.279m (11.00")
- Cable Diameter 15.88-19.05mm (.625-.750")
- Approximate Break Strength 435.45kg (960 lbs)
- CSA LR32159
- Body Style Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 35286
- Zoro # G0360377
- UPC # 78678835286
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Mesh Length | 0.279m (11.00") |
Cable Diameter | 15.88-19.05mm (.625-.750") |
Bale Length | 0.203m (8.00") |
Details
Approximate Break Strength | 435.45kg (960 lbs) |
CSA | LR32159 |
Body Style | Straight |
Material - Grip | Non-magnetic Tin Bronze Wire |
Description
Standard Duty Support Grip, Single "U" Eye, Split Rod, Single Weave, Cable Diameter 15.88-19.05mm (.625-.750"), Approximate Break Strength 435.45kg (960 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Cable Protector, 1 Channel, Beige, 5 ft. L (4CEK1)
- NVENT CADDY Rod Hanger, Steel, Pre-Galvanized (4TIB)
- EATON Photoelectric Sensor, Rectangl, Reflective (1451E-6513)
- WIEGMANN Carbon Steel Disconnect Enclosure, 24 in H, 25 in W, 8 in D, NEMA 12; 13, Hinged (SDN12242508PL)
- REMKE Cord Grip, ISO Thread, M20, .312-.375 (RSM-20106)
- HUBBELL WIRING DEVICE-KELLEMS Fiber Optic Cable Support Grip, Single (022291017)
- REMKE Cord Grip, Gray, Polyamide 1/2", .39-.55 (RD29NR-GY)
- BRYANT Wire and Cable Management, Support Grip, Single Eye, Closed Mesh, Tin-Coated Bronze, 0.75-0.99" (SPC075U)
- REMKE Cord Grip, Valox, 1/2" NPT, .562-.625 (RSPV-110)
- BRYANT Deluxe Cord Grip, Straight Male, .500-.625", 1/2" With Mesh (DC5012)
- BRYANT Wide Range Strain Relief, Bus Drop Grip, 1.25- 1.50", 1 1/2", Steel (BDSR125)
- Woodhead Cable Support Grips