Shop All Cable Support Grips
Woodhead
SR062-OF ROD OFFSET EYE
Mfr # 35301
Zoro # G0353578
product price: $56.15
/ea
Sold in multiples of 2 for $112.30
$112.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.279m (11.00")
- Approximate Break Strength 435.45kg (960 lbs)
- CSA LR32159
- Material - Grip Non-magnetic Tin Bronze Wire
- Body Style Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 35301
- Zoro # G0353578
- UPC # 78678835301
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Mesh Length | 0.279m (11.00") |
Cable Diameter | 15.88-19.05mm (.625-.750") |
Bale Length | 0.102m (4.00") |
Details
Approximate Break Strength | 435.45kg (960 lbs) |
CSA | LR32159 |
Material - Grip | Non-magnetic Tin Bronze Wire |
Body Style | Straight |
Series | 130094 |
Product Name | Standard Duty |
Eye Type | Offset |
Type | Support Grip |
Description
Standard Duty Support Grip, Offset Eye, Split Rod, Single Weave, Cable Diameter 15.88-19.05mm (.625-.750"), Approximate Break Strength 435.45kg (960 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Non-Illuminated Selector Switch, 1NO/1NC, White (3SU1150-2BF60-1FA0)
- WIEGMANN Fiberglass Enclosure, 11.79 in H, 10 in W, 6.32 in D, NEAM 4X; 6P; 12, Hinged (HW-WHJ121005CHSCWW)
- IFM Reflector, 3 In x 5/16 In x 3 In (E20005)
- KNIPEX End Ferrules, 14 AWG (2.5mm2) Wi, PK200 (97 99 334)
- REMKE Cord Grip, Int Thrd, 1/2" NPT, .125-.188 (RSRF-103)
- REMKE Cord Grip, SS, 3/4" NPT, .500-.562 (RSSS-209)
- REMKE Cord Grip, Valox, 3/4" NPT, .688-.812 (RSPV-213)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Flexible Eye, 1.25-1.49 In (03302052)
- REMKE Cord Grip, SS, 3/4" NPT, .688-.812 (RSSS-213)
- REMKE Cord Grip, SS, 2" NPT, 1.438-1.562 Size 6 (RSSS-625)
- REMKE Cord Grip, ISO, M32, .750-.875, Mesh (RSM-32314-E)
- Woodhead Cable Support Grips