Shop All Cable Support Grips
Woodhead
SR062-LB ROD LOCKING BALE
Mfr # 35331
Zoro # G0354262
product price: $78.79
/ea
Free Shipping & Returns
$78.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.279m (11.00")
- Material - Grip Non-magnetic Tin Bronze Wire
- Body Style Straight
- Cable Diameter 15.88-19.05mm (.625-.750")
- Approximate Break Strength 521.63kg (1150 lbs)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 35331
- Zoro # G0354262
- UPC # 78678835331
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Mesh Length | 0.279m (11.00") |
Cable Diameter | 15.88-19.05mm (.625-.750") |
Bale Length | 0.457m (18.00") |
Details
Material - Grip | Non-magnetic Tin Bronze Wire |
Body Style | Straight |
Approximate Break Strength | 521.63kg (1150 lbs) |
CSA | LR32159 |
Description
Standard Duty Support Grip, Locking Bale Eye, Split Rod, Single Weave, Cable Diameter 15.88-19.05mm (.625-.750"), Approximate Break Strength 435.45kg (960 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLARIS Insulated Connector, Aluminum, 350 kcmil (ISPBS350)
- LUTRON Lighting Dimmer, Slide, 1-Pole, 8A, White (NF-20-277-WH)
- TECHFLEX Halar Sleeving 3/8", Black w/white tracer, 125' (HTN0.38TB)
- BURNDY Copper Cable to Post/Flat, 2 sol (K2C25)
- REMKE Cord Grip, Gry, Polyamide, PG21, .51-.71 (RD21AA-GY)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 3/4 In. (074093403)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, Lace Closing (02202013)
- REMKE Cord Grip, EMC, Brass, 1, .63-.98 (BRN4E29)
- ECLIPSE TOOLS Mini Eye (902-476)
- REMKE Cord Grip, SS, 1/2" NPT, .125-.188 (RSSS-103)
- HALEX 2-1/4 Heavy Duty Wireholder (60222)
- Woodhead Cable Support Grips