Shop All Cable Support Grips
Woodhead
SR050-UU DOUBLE U EYE
Mfr # 35270
Zoro # G0355337
Sold in multiples of 2 for $143.70
$143.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.279m (11.00")
- Body Style Straight
- CSA LR32159
- Material - Grip Non-magnetic Tin Bronze Wire
- Approximate Break Strength 349.27kg (770 lbs)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 35270
- Zoro # G0355337
- UPC # 78678835270
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Mesh Length | 0.279m (11.00") |
Cable Diameter | 12.70-15.49mm (.500-.610") |
Bale Length | 0.102m (4.00") |
Details
Body Style | Straight |
CSA | LR32159 |
Material - Grip | Non-magnetic Tin Bronze Wire |
Approximate Break Strength | 349.27kg (770 lbs) |
Type | Support Grip |
Product Name | Standard Duty |
Series | 130094 |
Eye Type | Double |
Description
Standard Duty Support Grip, Double "U" Eye, Split Rod, Single Weave, Cable Diameter 12.70-15.49mm (.500-.610"), Approximate Break Strength 349.27kg (770 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 12, 13, Non Hinged Clamp (A606CH)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1-1/2" Inside Diameter - 100' Length - Red (HS369-S100-RED)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 5A, 2 Pole, 240/415/440V AC, C Curve (M9F42205)
- FAITH Self-Test 15A TR GFCI Outlet Receptacle, Ivory, PK 3 (GLS-15ATR-IV-03)
- REMKE Cord Grip, SS, 3/4" NPT, .500-.562 (RSSS-209)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Flexible Eye, 0.25-0.49 In (03302044)
- REMKE Cord Grip, Gray, Polyamide 3/4", .51-.71 (RD13NR-BK)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074011248)
- REMKE Cord Grip, Festoon Cable, 2", 1.46x.45 (RSF-6002)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 1640 lb. (02201007)
- REMKE Cord Grip, Flat Cable, 1-1/2", 1.37x.25 (RSF-5002)
- Woodhead Cord Grips