Shop All Cable Support Grips
Woodhead
SR050-OF ROD OFFSET EYE
Mfr # 35300
Zoro # G0360605
product price: $53.99
/ea
Sold in multiples of 2 for $107.98
$107.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.279m (11.00")
- Body Style Straight
- Material - Grip Non-magnetic Tin Bronze Wire
- Cable Diameter 12.70-15.49mm (.500-.610")
- Bale Length 0.102m (4.00")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 35300
- Zoro # G0360605
- UPC # 78678835300
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Mesh Length | 0.279m (11.00") |
Cable Diameter | 12.70-15.49mm (.500-.610") |
Bale Length | 0.102m (4.00") |
Details
Body Style | Straight |
Material - Grip | Non-magnetic Tin Bronze Wire |
CSA | LR32159 |
Approximate Break Strength | 349.27kg (770 lbs) |
Series | 130094 |
Type | Support Grip |
Eye Type | Offset |
Product Name | Standard Duty |
Description
Standard Duty Support Grip, Offset Eye, Split Rod, Single Weave, Cable Diameter 12.70-15.49mm (.500-.610"), Approximate Break Strength 349.27kg (770 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Square, 5 Pin, SPDT (RPM12JD)
- AIPHONE 22 AWG 12 Conductor Shielded Wire 500 ft. (82221250C)
- WIREMOLD Ground Box, Exterior, Black, Prewired (XB814)
- GARDNER BENDER Coaxial Staple, White, 1/4" Wood App, PK200 (PSW-200BG)
- REMKE Cord Grip, Gray, Polyamide 1/2", .27-.47 (RD09NR-BK)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, Male (07310001)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Flexible Eye, 0.25-0.49 In (03302044)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 3/4 In. (074093403)
- REMKE Cord Grip, SS, 1/2" NPT, .188-.250 (RSSS-104)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.29 to 0.37in (02416002)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Rotating Eye, 2.50-2.99 In (03301028)
- Woodhead Cord Grips