Shop All Switch Accessories
Woodhead
Snap-On Guard Cover
Mfr # 370
Zoro # G505984994
product price: $20.59
/ea
Sold in multiples of 5 for $102.95
$102.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Accessory
- Height 14.22mm (.560")
- Series 130112
- Depth 120.65mm (4.750")
- Lamp Type A21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 370
- Zoro # G505984994
- Country of Origin United States
- Category Switch Accessories
Dimensions
Height | 14.22mm (.560") |
Depth | 120.65mm (4.750") |
Details
Type | Accessory |
Series | 130112 |
Lamp Type | A21 |
Guard Included | No |
Material - Guard | #8 Gauge Zinc-plated Steel |
Duty | Commercial |
Outlet | None |
Product Name | Woodhead |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR 16-14 AWG - #8 Nylon Ring Terminal - 100-Pack (220212)
- RACO Grounding Connector, 2 In., Nylon, Straight (3518-3)
- TELEMECANIQUE SENSORS 2NC/1NO Safety Interlock Switch IP 67 (XCSLF3737313)
- PANDUIT Wire Duct, Narrow Slot, White, 1.75 W x 2 D (F1.5X2WH6)
- QUINCY LAB Rocker Switch, 230V (201-2213-1)
- SQUARE D HD SWITCH FUSE PULLER KIT 30A SERIES F (FPK03)
- EATON Limit Switch Arm, Roller, 4.24 In Arm L (E50KL544)
- ARMORCORD Unbreakable Safety Pull Cable, 25 ft. (ARMORCORD-25FT-ORANGE)
- GARDNER BENDER Switch, Push On/Off, SPST, 6A, 120VAC (GSW-22)
- DWYER INSTRUMENTS Mounting Brackets For TS2TSS2 (TS2-BRK)
- EATON Cutler-Hammer Limit Switch Arm, Rod, Metal, 1.5 In Arm L (E50KL35)
- Woodhead Switches