Shop All Switch Accessories
Woodhead
Snap-On Guard Cover
Mfr # 1301120160
Zoro # G305984040
product price: $19.59
/ea
Sold in multiples of 5 for $97.95
$97.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Accessory
- Height 14.22mm (.560")
- Series 130112
- Depth 120.65mm (4.750")
- Duty Commercial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1301120160
- Zoro # G305984040
- Country of Origin Mexico
- Category Switch Accessories
Dimensions
Height | 14.22mm (.560") |
Depth | 120.65mm (4.750") |
Details
Type | Accessory |
Series | 130112 |
Duty | Commercial |
Material - Guard | #8 Gauge Zinc-plated Steel |
Lamp Type | A21 |
Guard Included | No |
Product Name | Woodhead |
Outlet | None |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN 304 Stainless Steel Enclosure, 16 in H, 12 in W, 8 in D, NEMA 3R; 4; 4X; 12, Hinged (SSN4161208)
- OMRON Relay, 11Pin, 3PDT, 10A, 240VAC (MJN3CF-AC240)
- NVENT HOFFMAN Terminal Box, Type 3r, 18.00x8.00x4.50 (TB3R101)
- RACO Electrical Box, 6 cu in, Ceiling Box, Steel, Round (297)
- SQUARE D Safety switch, double throw, non fusible, 200A, 240V, 2 pole, 15hp, NEMA 1 (82254N)
- LUTRON Replacement Rotary Knob, White (RK-WH)
- KEYENCE Contact Spacer (OP-77684)
- ARMORCORD Unbreakable Safety Pull Cable, 150 ft. (ARMORCORD-150FT-ORANGE)
- IFM L-Bracket, F/ 30mm Dia Sensor (U20303)
- EATON Limit Switch Arm, Rod, Metal, 8.75 In L (E50KL581)
- EATON Neutral Block, 200A (DG200NK)
- Woodhead Switches