Shop All Cable Support Grips
Woodhead
SERVICE DROP GRIP(.70-.97) SINGLEEYECLOS
Mfr # 36578
Zoro # G0349572
product price: $33.55
/ea
Sold in multiples of 3 for $100.65
$100.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.229m (9.00")
- Series 130094
- Bale Length 0.203m (8.00")
- Material - Grip Galvanized Steel
- CSA LR32159
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 36578
- Zoro # G0349572
- UPC # 78678835821
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Mesh Length | 0.229m (9.00") |
Bale Length | 0.203m (8.00") |
Cable Diameter | 17.78-24.64mm (.700-.970") |
Details
Series | 130094 |
Material - Grip | Galvanized Steel |
CSA | LR32159 |
Eye Type | Single |
Body Style | Straight |
Type | Support Grip |
Approximate Break Strength | 462.66kg (1, 020 lbs) |
Product Name | Service-Drop |
Description
Bus-Drop Support Grip, Single Eye, Cable Diameter 17.78-24.64mm (.700-.970"), Approximate Break Strength 462.66kg (1020 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Enclosed 20A, SPST-N/O Relay/AC F (RIBHX24BF-N4)
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 10 AWG, 500 ft, Orange, PVC Insulation (411050503)
- SIEMENS Push Button Kit, Start/Stop (49SAP05)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 18-1/2 in H, 6 in D (E36PBY25)
- REMKE Cord Grip, Flat Cable, 1-1/4", 1.19x.35 (RSF-4001)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02216009 (02216009)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 1/2 In. (074093402)
- REMKE Cord Grip, ISO Thread, M20, .312-.375 (RSM-20106)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.29 to 0.37in (02416002)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 3260 lb. (02202021)
- BRYANT Bus Drop Support Grips, Single Eye, Split Mesh, Rod Closing, Galvanized Steel, 1.00-1.25" (BDS100U)
- Woodhead Cable Support Grips