Shop All Cable Support Grips
Woodhead
SERVICE DROP GRIP(.52-.73) SINGLEEYECLOS
Mfr # 36577
Zoro # G0352564
Sold in multiples of 3 for $93.57
$93.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.203m (8.00")
- Cable Diameter 13.21-18.54mm (.520-.730")
- Type Support Grip
- Approximate Break Strength 358.34kg (790 lbs)
- CSA LR32159
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 36577
- Zoro # G0352564
- UPC # 78678835820
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Mesh Length | 0.203m (8.00") |
Cable Diameter | 13.21-18.54mm (.520-.730") |
Bale Length | 0.203m (8.00") |
Details
Type | Support Grip |
Approximate Break Strength | 358.34kg (790 lbs) |
CSA | LR32159 |
Body Style | Straight |
Eye Type | Single |
Material - Grip | Galvanized Steel |
Product Name | Service-Drop |
Series | 130094 |
Description
Bus-Drop Support Grip, Single Eye, Cable Diameter 13.21-18.54mm (.520-.730"), Approximate Break Strength 358.34kg (790 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 120 V AC, 80 A (LC1DT80AG7)
- KILLARK Conduit Outlet Body, Iron, T, 3/4 In. (OT-2M)
- FUNCTIONAL DEVICES-RIB Enclosed Time Delay Relay, 20A, SPDT (RIBD01BDC)
- BURNDY Mechanical Conn, 500 kcmil to 4/0 AWG (KA34)
- REMKE Cord Grip, Blk, Polyamide PG13.5 .19-.35 (RD13AR-BK)
- REMKE Cord Grip, Blk, Polyamide, PG29, .70-.98 (RD29AA-BK)
- REMKE Cord Grip, SS, 2" NPT, 1.438-1.562 Size 6 (RSSS-625)
- HUBBELL WIRING DEVICE-KELLEMS Single Eye Support Grip 1.7-2.0 Ss (02401020)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, 15 in. Mesh, 1610 lb. (02401018)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 8 in. Eye (02403015)
- REMKE Cord Grip, Steel, 1" NPT, .750-.875 (RSRS-314)
- Woodhead Cord Grips