Shop All Cable Support Grips
Woodhead
SERVICE DROP GRIP(.52-.73) LOCKINGBALECL
Mfr # 36586
Zoro # G0352512
product price: $42.35
/ea
Sold in multiples of 3 for $127.05
$127.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.203m (8.00")
- Product Name Service-Drop
- Bale Length 0.356m (14.00")
- Material - Grip Galvanized Steel
- Type Support Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 36586
- Zoro # G0352512
- UPC # 78678835814
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Mesh Length | 0.203m (8.00") |
Bale Length | 0.356m (14.00") |
Cable Diameter | 13.21-18.54mm (.520-.730") |
Details
Product Name | Service-Drop |
Material - Grip | Galvanized Steel |
Type | Support Grip |
Eye Type | Locking Bale |
Body Style | Straight |
CSA | LR32159 |
Series | 130094 |
Approximate Break Strength | 358.34kg (790 lbs) |
Description
Bus-Drop Support Grip, Locking Bale, Cable Diameter 13.21-18.54mm (.520-.730"), Approximate Break Strength 358.34kg (790 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 1/2" x 2-1/2" Repair Link, Steel, Zinc Plated (5801124)
- REMKE Cord Grip, Gray, Polyamide 3/4", .35-.63 (RD16NR-BK)
- ELECTRIDUCT Electriduct 304 Stainless Steel Cable Ties (CT-ED-SS-14-25)
- ALLIED TUBE & CONDUIT Threaded Coupling, 3/4" Trade Size (732324)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 7 in. Mesh (02401013)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 530 lb. (02201013)
- REMKE Cord Grip, Festoon Cable, 2", 1.77x.24 (RSF-6003)
- REMKE I Grip, Cable Range .73-.85, I-073 (7310-004R)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02401019 (02401019)
- REMKE I Grip, Cable Range .32-.43, I-032 (7310-001R)
- REMKE Cord Grip, Int Thrd, 3/4", .312-.375, Mesh (RSRF-2106-E)
- Woodhead Cord Grips