Shop All Cable Support Grips
Woodhead
SERVICE DROP GRIP(.40-.56) SINGLEEYECLOS
Mfr # 36576
Zoro # G0354427
product price: $22.29
/ea
Sold in multiples of 4 for $89.16
$89.16
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mesh Length 0.127m (5.00")
- Product Name Service-Drop
- Approximate Break Strength 226.80kg (500 lbs)
- CSA LR32159
- Bale Length 0.152m (6.00")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 36576
- Zoro # G0354427
- UPC # 78678835819
- Country of Origin Unknown
- Category Cable Support Grips
Dimensions
Mesh Length | 0.127m (5.00") |
Bale Length | 0.152m (6.00") |
Cable Diameter | 10.16-14.22mm (.400-.560") |
Details
Product Name | Service-Drop |
Approximate Break Strength | 226.80kg (500 lbs) |
CSA | LR32159 |
Body Style | Straight |
Material - Grip | Galvanized Steel |
Eye Type | Single |
Series | 130094 |
Type | Support Grip |
Description
Bus-Drop Support Grip, Single Eye, Cable Diameter 10.16-14.22mm (.400-.560"), Approximate Break Strength 226.80kg (500 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Watertight Safety-Shroud Flanged Inlet (HBL2325SW)
- MURR ELEKTRONIK M12 female 0° with cable, PVC 5x0.34 gy UL/CSA 5m (7000-12241-2150500)
- OMRON General Purpose Relay, 120V AC Coil Volts, Octal, 8 Pin, DPDT (MKS2PIAC120)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Conector, 3/4 In., Nylon, Straght (P075NGYA)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 2000 lb. (02201044)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Flexible Eye, 0.75-0.99 In (03302048)
- REMKE Cord Grip, Spiral, Blk, .19-.35, 1/2" (RF13NR-BK)
- REMKE Cord Grip, Flat Cable, 1-1/2", 1.37x.25 (RSF-5002)
- HUBBELL WIRING DEVICE-KELLEMS Ld Sgl Eye Serv Drp, .41-.50, Ss, Cls (02416004)
- REMKE Cord Grip, ISO, M20, .500-.562, Mesh (RSM-20109-E)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-1/2 in L (MHC1022CR)
- Woodhead Cord Grips