Shop All Cable Support Grips
Woodhead
SERVICE DROP GRIP(.40-.56) LOCKINGBALECL
Mfr # 36585
Zoro # G0360903
product price: $41.79
/ea
Sold in multiples of 2 for $83.58
$83.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.127m (5.00")
- Bale Length 0.305m (12.00")
- Type Support Grip
- CSA LR32159
- Product Name Service-Drop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 36585
- Zoro # G0360903
- UPC # 78678835813
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Mesh Length | 0.127m (5.00") |
Bale Length | 0.305m (12.00") |
Cable Diameter | 10.16-14.22mm (.400-.560") |
Details
Type | Support Grip |
CSA | LR32159 |
Product Name | Service-Drop |
Body Style | Straight |
Eye Type | Locking Bale |
Approximate Break Strength | 226.80kg (500 lbs) |
Series | 130094 |
Material - Grip | Galvanized Steel |
Description
Bus-Drop Support Grip, Locking Bale, Cable Diameter 10.16-14.22mm (.400-.560"), Approximate Break Strength 226.80kg (500 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, SPDT, 11.6 to 464 psi, Standard Action (MDR-F 32H-S UL)
- SCHNEIDER ELECTRIC Pilot Light, LED, 120V, 30mm, Chrome, RD (9001KP38LRR9)
- STEWART R. BROWNE MFG CO Hand Clamp, 3/4 In Clamp Opening (8YDY8)
- CAROL Cord, 10/2 SOOW 600V-Blk-250ft CL (02767.85.01)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .70-.85 (BD-070-SE)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 2150 lb. (02203020)
- REMKE Cord Grip, Blk, Polyamide, 1/2", .27-.47 (RD09NA-BK)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .30-.43 (BD-030-SE)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, 6 in Mesh (07310003)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Eye Service Drop Closed Mesh (02417005)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.50 to 0.62in (02203013)
- Woodhead Cable Support Grips