Shop All Cable Support Grips
Woodhead
SERVICE DROP GRIP(.30-.43) SINGLEEYECLOS
Mfr # 36575
Zoro # G0360072
product price: $17.29
/ea
Sold in multiples of 5 for $86.45
$86.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.127m (5.00")
- Material - Grip Galvanized Steel
- Product Name Service-Drop
- Type Support Grip
- Bale Length 0.127m (5.00")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 36575
- Zoro # G0360072
- UPC # 78678835818
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Mesh Length | 0.127m (5.00") |
Bale Length | 0.127m (5.00") |
Cable Diameter | 7.62-10.92mm (.300-.430") |
Details
Material - Grip | Galvanized Steel |
Product Name | Service-Drop |
Type | Support Grip |
CSA | LR32159 |
Body Style | Straight |
Series | 130094 |
Approximate Break Strength | 226.80kg (500 lbs) |
Eye Type | Single |
Description
Bus-Drop Support Grip, Single Eye, Cable Diameter 7.62-10.92mm (.300-.430"), Approximate Break Strength 226.80kg (500 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Circuit Breaker Enclosure, J250, 3 Spaces, 250A, Main Circuit Breaker (J250AWK)
- NVENT HOFFMAN Panels for Type 3r, 4, 4x, 12 and 13 Enc (A16P16G)
- SCHNEIDER ELECTRIC Pushbutton Head, 30 mm, Green, White (ZB4FA333)
- HILLMAN Wire Steel Galv 14Ga 100Ft (50142)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 530 lb. (02201013)
- REMKE Cord Grip, Valox, 1/2" NPT, .500-.562 (RSPV-109)
- REMKE Cord Grip, Festoon Cable, 2", 2 H, 1.77x.24 (RSF-6005)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Closed Mesh, 1610 lb. (02201018)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 0.75 to 0.99in (02203039)
- REMKE Cord Grip, Steel, 1" NPT, .812-.938 (RSRS-315)
- REMKE Cord Grip, ISO, M32, .625-.750, Mesh (RSM-32312-E)
- Woodhead Cord Grips