Shop All Cable Support Grips
Woodhead
SERVICE DROP GRIP(.30-.43) LOCKINGBALECL
Mfr # 36583
Zoro # G0352022
product price: $46.29
/ea
Sold in multiples of 2 for $92.58
$92.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.127m (5.00")
- Body Style Straight
- CSA LR32159
- Bale Length 0.279m (11.00")
- Series 130094
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 36583
- Zoro # G0352022
- UPC # 78678835812
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Mesh Length | 0.127m (5.00") |
Bale Length | 0.279m (11.00") |
Cable Diameter | 7.62-10.92mm (.300-.430") |
Details
Body Style | Straight |
CSA | LR32159 |
Series | 130094 |
Eye Type | Locking Bale |
Type | Support Grip |
Product Name | Service-Drop |
Material - Grip | Galvanized Steel |
Approximate Break Strength | 226.80kg (500 lbs) |
Description
Bus-Drop Support Grip, Locking Bale, Cable Diameter 7.62-10.92mm (.300-.430"), Approximate Break Strength 226.80kg (500 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Blank End, Ivory, PVC, Ends (810B)
- BRYANT Wide Range Strain Relief, Bus Drop Grip, .43-.54", 1/2", Steel (BDSR43)
- OMRON Limit Switch, Wobble Stick, SPDT, 5A @ 240V AC, Actuator Location: Top (D4C1650)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot fits 14/2, 16/2, 16/3 AWG Electrical Cords (Boot-B)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 350 lb. (073041276)
- REMKE Cord Grip, Valox, 1/2" NPT, .500-.562 (RSPV-109)
- BRYANT Wide Range Strain Relief, Bus Drop Grip, 1.50- 1.70", 2", Steel (BDSR150)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02401019 (02401019)
- REMKE Cord Grip, Festoon Cable, 2", 1.50x.469 (RSF-6013)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 1400 lb. (073041280)
- BRYANT Wide Range Strain Relief, Bus Drop Grip, .97- 1.25", 1 1/4", Steel (BDSR97)
- Woodhead Cord Grips