Shop All Cable Support Grips
Woodhead
SERVICE DROP GRIP(.22-.32) LOCKINGBALECL
Mfr # 36581
Zoro # G0359546
product price: $44.55
/ea
Sold in multiples of 2 for $89.10
$89.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.102m (4.00")
- CSA LR32159
- Approximate Break Strength 131.54kg (290 lbs)
- Bale Length 0.229m (9.00")
- Material - Grip Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 36581
- Zoro # G0359546
- UPC # 78678835811
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Mesh Length | 0.102m (4.00") |
Bale Length | 0.229m (9.00") |
Cable Diameter | 5.59-8.13mm (.220-.320") |
Details
CSA | LR32159 |
Approximate Break Strength | 131.54kg (290 lbs) |
Material - Grip | Galvanized Steel |
Body Style | Straight |
Eye Type | Locking Bale |
Series | 130094 |
Type | Support Grip |
Product Name | Service-Drop |
Description
Bus-Drop Support Grip, Locking Bale, Cable Diameter 5.59-8.13mm (.220-.320"), Approximate Break Strength 131.54kg (290 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Fiberglass Enclosure, 30 in H, 12 in D, NEAM 4X, Hinged (HW-N4X302012CH)
- OMRON Cable Kit, PVC Covered Steel, 65 ft. 7in.L (44506-2720)
- KILLARK Conduit Outlet Body, LB, 1/2 In., Conduit Outlet Body Capacity: 4.0 cu in (OLB-1M)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Spring Return, SPDT, 10A @ 300V AC, Actuator Location: Top (9007MS01S0300)
- BRYANT Wire and Cable Management, Support Grip, Single Eye, Closed Mesh, Tin-Coated Bronze, 1.50-1.74" (SPC150U)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 750 lb. (02201038)
- BRYANT Bus Drop Support Grips, Single Eye, Split Mesh, Rod Closing, Galvanized Steel, 0.56-0.73" (BDS56U)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 022291000 (022291000)
- ERICSON EGRP DUP CG 90D CBL 1.25 1-1/4NPT (DCG-125-F5-90)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.46 to 0.56in (02216005)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02206001 (02206001)
- Woodhead Cord Grips