Shop All Sensor Cordsets & Receptacles
Woodhead
Sensor Cables / Actuator Cables Mmc-4P-Mm-Rec- 1/2 Npt-0.5M
Mfr # 1200700177
Zoro # G305865523
product price: $23.45
/ea
Sold in multiples of 4 for $93.80
$93.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 120070
- Length 0.50m
- Keyway Single
- IP Rating IP67
- Type Single Ended (pigtail)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1200700177
- Zoro # G305865523
- Country of Origin Mexico
- Category Sensor Cordsets & Receptacles
Dimensions
Length | 0.50m |
Mounting Thread Size | 1/2" - 14 NPT |
Wire Size (AWG) | 18 |
Details
Series | 120070 |
Keyway | Single |
IP Rating | IP67 |
Type | Single Ended (pigtail) |
NEMA Rating | NEMA 6 |
Gender | Male |
Coupling Type | External Thread |
Material - Component | Black Annodized Aluminum |
Poles | 4 |
UL | E152210 |
CSA | LR6837 |
Temperature Range - Operating | -20° to +105°C |
Voltage - Maximum | 250V AC/DC |
Current - Maximum per Contact | 4.0A |
Panel Mount | Front |
Orientation | Straight |
Product Name | Micro-Change (M12) |
Wire/Cable Type | UL 1569 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Ceiling/Wall Sensors DSL30W1 (DSL30W1)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 1,000 ft, Green, Nylon Jacket, PVC Insulation (58027104)
- EATON BUSSMANN Medium-Voltage Fuse, CAVH Series, 0.50A, Time-Delay, 15,500V AC, Cylindrical, VT Link Type (15.5CAVH0.5E)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 48 to 130 V AC/DC, 38 A, Reversing: No (LC1D38EHE)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (805000A09M050)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (803001A09M020)
- TURCK 10M 600V-AC CORDSET CABLE (WKM46-10M/S3027)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Gray, 250VAC/300VDC (XZCPV1141L2)
- REMKE Receptacle, MiniSize, Male, 6 Pole, 1 ft. (106AP0010M)
- Woodhead Sensor Cordsets & Receptacles