Shop All Wire Connectors
Woodhead
Sensor Cables / Actuator Cables Mmc-4P-4W-Mm-90-5M-Pvc
Mfr # 1200060584
Zoro # G605784531
product price: $41.49
/ea
Sold in multiples of 2 for $82.98
$82.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Series 120006
- Max. Voltage 250V AC/DC
- Length 16.4 ft
- Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1200060584
- Zoro # G605784531
- Country of Origin Poland
- Category Wire Connectors
Dimensions
Length | 16.4 ft |
Wire Size (AWG) | 22 |
Cable Length | 5.0m (16.40') |
Cable Diameter | 5.40mm (.213") |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Closed End Connector, 22-18 ga., PK100 (169105-100)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 30 Spaces, 225A, 120/240V, Convertible Main Lug, 3 Phase (NQ430L2C)
- IDEAL Twist On Wire Connector, 18-8 AWG, PK300 (30-452J)
- NVENT HOFFMAN Fiberglass Wiring Trough, Nema Type 12 A (F6612FG)
- WOODHEAD Micro Change 30V 4A Connector (1200710045 8A5006-31)
- DRYCONN Small Waterproof Wire Connector, PK150 (62146)
- POWER FIRST Displacement Connector, 22-16 AWG, PK100 (22EW60)
- FASTTRACK 4 Port Yellow Connector, 100PK (FA3310930)
- HARTING Han A 10 Pos. F Insert Screw (09200102812)
- POLARIS Polaris Multi-Tap Connector, 8 Port (IPLD500-8CB)
- IDEAL Twist On Wire Connector, 18-8 AWG, PK20 (30-1162P)
- Woodhead Wire Connectors & Disconnects