Shop All Sensor Cordsets & Receptacles
Woodhead
Sensor Cables / Actuator Cables Mini-Change Cordset - Custom
Mfr # 1300100501
Zoro # G005865595
Free Shipping & Returns
$588.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 54.0m (177.12')
- Series 130010
- IP Rating IP67
- Type Double Ended
- Keyway Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 1300100501
- Zoro # G005865595
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 54.0m (177.12') |
Wire Size (AWG) | 16 |
Cable Diameter | 10.41mm (.410") |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylinder, Reflective (XUB1ANANL2)
- APPLETON ELECTRIC Cable Connector, 1-1/2 in, Straight, Silver (TMC2-150162A)
- ILSCO Nimbus4Flex Insulated Multi-Tap Connecto (PBTS-2-4-F-EC)
- RACO Emt Compr Conn, Raintight, 2-1/2", Steel (2940RT)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- BRAD HARRISON Pvc 15M Cordset Cable (E16A06015M150 M12-4P(D)-MM-ST/RJ45-M-15M)
- IFM Cordset, 4 Pin, Receptacle, Female (EVC151)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC014)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (105000A01F200)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (805000A09M050)
- Woodhead Sensor Cordsets & Receptacles