Shop All Wire Connectors
Woodhead
Sensor Cables / Actuator Cables Microchg Se Crdst 5P Ma Strt/Pgtl 10M Pvc
Mfr # 1200062209
Zoro # G705784349
product price: $72.49
/ea
Sold in multiples of 2 for $144.98
$144.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Series 120006
- Max. Voltage 250V AC/DC
- Length 32.81 ft
- Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1200062209
- Zoro # G705784349
- Country of Origin Japan
- Category Wire Connectors
Dimensions
Length | 32.81 ft |
Cable Diameter | 5.80mm (.230") |
Wire Size (AWG) | 22 |
Cable Length | 10.0m (32.81') |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON WIRING DEVICES Receptacle Pwr Surf 3P/3W 30A (125)
- CARLING TECHNOLOGIES Toggle Switch, DPDT, 6 Connections, On/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (2GL54-73)
- HONEYWELL Limit Switch, Plunger, 1NC/1NO, 5A @ 240V AC, Actuator Location: Top (914CE18-6)
- LITTELFUSE UL Class Fuse, G Class, SLC Series, Time-Delay, 25A, 480V AC, Non-Indicating (SLC025)
- WOODHEAD Micro Change 30V 4A Connector (1200710045 8A5006-31)
- PANDUIT Copper Compression CTAP's, Heavy Duty, # (CTAP4-4-L)
- ASI RJ45 to RJ45 Panel Mount Connector, Cat5E or Cat6 Connector (ASICPICRJ45S)
- GROTE Sentry Pigtail (66900)
- HILLSDALE TERMINAL 16-14 H/S 4-Way, PK100 (40440)
- MAXXIMA LED Connector, Right Angle, 2-Pin (3LXF4)
- 3M Displacement Connector, 18-14 AWG, PK50 (801)
- Woodhead Wire Connectors & Disconnects